SCIL 22-AD08-24K8 IC1007 Turning Inserts with a Front Relief Angle

Article no.: 3333895
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3333895
EAN / GTIN 7291075364149
Manufacturer number 3333895
L-Number L23940 2148

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5.5 mm, Cutting Width (CW) 2.4 mm, Insert Thickness (S) 7 mm

Feature:

  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 0.08 mm
  • Cutting Depth Maximum (CDX) 5.5 mm
  • Cutting Width (CW) 2.4 mm
  • Insert Length (INSL) 22 mm
  • Insert Rake Angle (GAN) 8 Degrees
  • Insert Thickness (S) 7 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart