HSM90SFD50-3-63A/80MQL-22 90° Endmills with Integral HSK Adaptation Carrying Super Positive Inserts for Machining Aluminum at High Rotation Speeds

Article no.: 3329048
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIALU
Type of product End / face mill

Identification numbers & Classifications

Article number 3329048
EAN / GTIN 7291075397024
Manufacturer number 3329048
L-Number L23980 379

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 80 mm, Cutting Diameter (DC/DCX) 50 mm, Cutting Item Count (CICT) 3, Overall Length (OAL) 142 mm

Feature:

  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 50 mm
  • Cutting Diameter (DC/DCX) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 22 mm
  • Master Insert Identification (MIID) HSM90S APCR 220708R
  • Overall Length (OAL) 142 mm
  • Shank Type HSK A63/80
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Usable Length (LU) 73.1 mm

Suitable products

From the same series "HELIALU" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart