TGTL 2020-D42-2-JHP-MC Parting and Grooving Toolholders with Bottom Inlets for High-Pressure Coolant Carrying TANG-GRIP Inserts

Article no.: 3328568
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3328568
EAN / GTIN 7291075386370
Manufacturer number 3328568
L-Number L23920 2704

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 2.5 mm, Cutting Width Minimum (CWN) 1.8 mm, Overall Length (OAL) 99 mm

Feature:

  • Body Width (WB) 1.72 mm
  • Cutting Width Maximum (CWX) 2.5 mm
  • Cutting Width Minimum (CWN) 1.8 mm
  • Head Length (LH) 29 mm
  • Overall Length (OAL) 99 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart