PCHR 25-34-JHP-MC Grooving, Parting and Recessing Tools Carrying PENTA Inserts with Bottom Inlets for High-Pressure Coolant

Article no.: 3328565
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3328565
EAN / GTIN 7291075386349
Manufacturer number 3328565
L-Number L23920 1215

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 10 mm, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 1.5 mm, Overall Length (OAL) 118.5 mm

Feature:

  • Cutting Depth Maximum (CDX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 1.5 mm
  • Head Length (LH) 33.5 mm
  • Overall Length (OAL) 118.5 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart