MM TS127C118T050-6T05 IC928 Interchangeable Solid Carbide Circlip Groove Milling Heads Conform to DIN 471/472

Article no.: 3327611
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3327611
EAN / GTIN 7291075396591
Manufacturer number 3327611
L-Number L24060 658

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 7.7 mm, Connection Thread Nominal Size Machine Side (THSZMS) T05, Cutting Depth Maximum (CDX) 0.5 mm, Cutting Diameter (DC) 12.7 mm, Flute Count (NOF) 6, Overall Length (OAL) 8.43 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 7.7 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T05
  • Corner Radius (RE) 0.05 mm
  • Cutting Depth Maximum (CDX) 0.5 mm
  • Cutting Diameter (DC) 12.7 mm
  • Cutting Width (CW) 1.18 mm
  • Flute Count (NOF) 6
  • Functional Length (LF) 2.23 mm
  • Overall Length (OAL) 8.43 mm

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart