FPI 136 IC908 Exchangeable General Use Drilling Heads

Article no.: 3326000
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLASHCHAM
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3326000
EAN / GTIN 7291075378139
Manufacturer number 3326000
L-Number L24050 1400

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 13.6 mm, Insert Seat Size Code (SSC) 13.0, Point Angle (SIG) 140 Degrees

Feature:

  • Cutting Diameter (DC) 13.6 mm
  • Functional Length (LF) 3.53 mm
  • Insert Seat Size Code (SSC) 13.0
  • Insert Thickness (S) 6 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 2.47 mm

From the same series "FLASHCHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart