FCM 105-052-15.87A-5D Indexable Head Drills with Coolant Holes and One Flat Shank. Drilling Depth: 5xD

Article no.: 3325777
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FLASHCHAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 3325777
EAN / GTIN 7291075380453
Manufacturer number 3325777
L-Number L24040 384

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Insert Seat Size Code (SSC) 10.0 ,Overall Length (OAL) 4.53″ ,Usable Length (LU) 2.06″

Feature:

  • Body Diameter Reduced (BDRED): 0.79″
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter Maximum (DCX): 0.429″
  • Cutting Diameter Minimum (DCN): 0.413″
  • Flange Diameter (DF): 0.79″
  • Functional Length (LF): 2.565″
  • Insert Seat Size Code (SSC): 10.0
  • Length Group: 5xD
  • Master Insert Identification (MIID): IDI 105-SG
  • Overall Length (OAL): 4.53″
  • Point Length (PL): 0.075″
  • Protruding Length (LPR): 2.64″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 1.89″
  • Usable Length (LU): 2.06″

From the same series "FLASHCHAM" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart