BGTR 19B-D20-JHP Integral Shank Parting and Grooving Tools with Coolant Channels Carrying Narrow Inserts for Parting up to 20 mm Bars

Article no.: 3323621
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARPARTING
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3323621
EAN / GTIN 7291075383676
Manufacturer number 3323621
L-Number L23920 3070

Description

Description:

  • Parting Off Indexable Holders
  • Cutting Depth Maximum (CDX): 0.785″
  • Cutting Width Maximum (CWX): 0.059″
  • Cutting Width Minimum (CWN): 0.031″
  • Overall Length (OAL): 5.591″

Feature:

  • Body Width (WB): 0.157″
  • Cutting Depth Maximum (CDX): 0.785″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 0.059″
  • Cutting Width Minimum (CWN): 0.031″
  • Head Bottom Offset Height (HBH): 0.08″
  • Head Length (LH): 1.87″
  • Overall Length (OAL): 5.591″
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″
  • Work Piece Parting Diameter Maximum (CUTDIA): 1.57″

Suitable products

Inserts

From the same series "ISCARPARTING" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart