BGM L1001J-6D IC1008 Narrow Material Cost Saving Inserts for Parting up to 20 mm Bar Diameters

Article no.: 3330720
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3330720
EAN / GTIN 7291075383614
Manufacturer number 3330720
L-Number L23940 2039

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Depth Maximum (CDX) 10 mm, Cutting Width (CW) 1 mm, Insert Length (INSL) 38.7 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.1 mm
  • Cutting Depth Maximum (CDX) 10 mm
  • Cutting Width (CW) 1 mm
  • Insert Length (INSL) 38.7 mm
  • Max. Grooving Feed (fg(max)) 0.08 mm/rev
  • Min. Grooving Feed (fg(min)) 0.02 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart