MT LNHU 4006 I16UN IC908 Thread Milling Inserts for American (UN, UNC, UNF, UNEF, UNS) Full Profile Threads for General Applications

Article no.: 3323506
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3323506
EAN / GTIN 7291075375145
Manufacturer number 3323506
L-Number L24290 54

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 40 mm, Insert Thickness Total (S1) 6.4 mm, Insert Width (W1) 20.8 mm, Thread Pitch (TP) 1.588 mm, Threads per Inch (TPI) 16 Threads/″

Feature:

  • Insert Length (INSL) 40 mm
  • Insert Thickness Total (S1) 6.4 mm
  • Insert Width (W1) 20.8 mm
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 1.588 mm
  • Thread Type (TTP_DF2) INT
  • Threads per Inch (TPI) 16 Threads/″

Suitable products

Tool holders

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart