MTE D48-1-W40-40-B Indexable Threading Endmills

Article no.: 3323555
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3323555
EAN / GTIN 7291075377118
Manufacturer number 3323555
L-Number L24090 31

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 40 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 48 mm, Overall Length (OAL) 210 mm, Usable Length (LU) 138 mm

Feature:

  • Body Diameter (BD) 36.5 mm
  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 48 mm
  • Depth of Cut Maximum (APMX) 40 mm
  • Flute Count (NOF) 1
  • Overall Length (OAL) 210 mm
  • Shank Type Weldon
  • Usable Length (LU) 138 mm

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart