CCGW 03X102T01015-1 IB10H 80° Rhombic Inserts with a Single CBN Top Corner Tip and 7° Clearance for Machining Hardened Steel

Article no.: 3322786
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 3322786
    EAN / GTIN 7291075117530
    Manufacturer number 3322786
    L-Number L24270 206

    Description

    Description:

    Turning Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Edge Length (L) 3.63 mm, Inscribed Circle Diameter (IC) 3.57 mm, Insert Thickness (S) 1.39 mm

    Feature:

    • Clearance Angle Major (AN) 7 Degrees
    • Corner Radius (RE) 0.2 mm
    • Cutting Edge Length (L) 3.63 mm
    • Depth of Cut Maximum (APMX) 0.5 mm
    • Fixing Hole Diameter (D1) 1.9 mm
    • Inscribed Circle Diameter (IC) 3.57 mm
    • Insert Thickness (S) 1.39 mm
    • Max. Turning Feed (ft(max)) 0.2 mm/rev
    • Min D.O.C. 0.05 mm
    • Min. Turning Feed (ft(min)) 0.05 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart