A05F SCLCL-03 Screw Lock Boring Bars Carrying 80° Rhombic Inserts with 7° Clearance for 20 mm Minimum Bore Diameter

Article no.: 6862277
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 6862277
    EAN / GTIN 7291075064834
    Manufacturer number 6862277
    L-Number L23990 202

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 5 mm, Minimum Bore Diameter (DMIN) 6 mm, Overall Length (OAL) 80 mm, Shank Height (H) 4.8 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 5 mm
    • Cutting Direction (HAND) Left Hand
    • Functional Width (WF) 3 mm
    • Minimum Bore Diameter (DMIN) 6 mm
    • Overall Length (OAL) 80 mm
    • Rake Angle Axial (GAMP) 0 Degrees
    • Rake Angle Radial (GAMF) -13 Degrees
    • Reduced Body Diameter Length (LDRED) 9 mm
    • Shank Height (H) 4.8 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart