HM390 ETP D10-3-C10-04 90° Small Diameter Endmills Carrying HM390 TPKR 0401 Triangular Inserts with 3 Helical Cutting Edges

Article no.: 3321284
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NANMILL
Type of product End / face mill

Identification & Classification

Article number 3321284
EAN / GTIN 7291075392265
Manufacturer number 3321284
L-Number L23980 1451

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 3 mm, Overall Length (OAL) 80 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 12.6 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Diameter (DC) 10 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 3 mm
  • Functional Length (LF) 80 mm
  • Head Length (LH) 15 mm
  • Overall Length (OAL) 80 mm
  • Ramping Angle Maximum (RMPX) 2.5 Degrees
  • Shank Type Round
  • Usable Length (LU) 12.6 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart