HM390 TPKR 0401-PCTR IC808 Triangular Miniature Inserts with 3 Helical Cutting Edges for 90° Shoulders

Article no.: 3344543
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series NANMILL
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 3344543
    EAN / GTIN 7291075392302
    Manufacturer number 3344543
    L-Number L23910 419

    Description

    Description:

    Milling Indexable Inserts, Inscribed Circle Diameter (IC) 2.8 mm, Insert Length (INSL) 4 mm, Insert Thickness (S) 1.6 mm

    Feature:

    • Corner Radius (RE) 0.4 mm
    • Cutting Edge Effective Length (LE) 3 mm
    • Inscribed Circle Diameter (IC) 2.8 mm
    • Insert Length (INSL) 4 mm
    • Insert Thickness (S) 1.6 mm
    • Maximum Feed per Tooth (fz(max)) 0.1 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.04 mm/tooth
    • Number of Cutting Edges 3
    • Wiper Edge Length (BS) 0.4 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart