DCNM 060-018-M12-3D Modular SUMOCHAM Drill with FLEXFIT Connection for Multi-Spindle and Swiss-Type Machines

Article no.: 3320325
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Indexable drill

Identification & Classification

Article number 3320325
EAN / GTIN 7291075401134
Manufacturer number 3320325
L-Number L24040 849

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 6 mm, Insert Seat Size Code (SSC) 6.0, Overall Length (OAL) 64 mm, Usable Length (LU) 22 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 6 mm
  • Cutting Diameter Maximum (DCX) 6.4 mm
  • Cutting Diameter Minimum (DCN) 6 mm
  • Insert Seat Size Code (SSC) 6.0
  • Length Group 3xD
  • Master Insert Identification (MIID) ICP 060
  • Overall Length (OAL) 64 mm
  • Point Length (PL) 0.96 mm
  • Protruding Length (LPR) 42 mm
  • Usable Length (LU) 22 mm

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase
To shopping cart