PCHR 19-27-20-JHP-MC Tools Carrying Pentagonal Wide Inserts for Specially Tailored Profiles

Article no.: 3318223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PENTACUT-27
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3318223
    EAN / GTIN 7291075396843
    Manufacturer number 3318223
    L-Number L23920 1247

    Description

    Description:

    Parting Off Indexable Holders ,Overall Length (OAL) 4.055″

    Feature:

    • Cutting Direction (HAND): Right Hand
    • Head Bottom Offset Height (HBH): 0.512″
    • Head Length (LH): 1.26″
    • Overall Length (OAL): 4.055″
    • Shank Height (H): 3/4″
    • Shank Width (B): 3/4″

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart