PCHR 20-27-20-JHP-MC Tools Carrying Pentagonal Wide Inserts for Specially Tailored Profiles

Article no.: 3318218
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie PENTACUT-27
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3318218
EAN / GTIN 7291075396805
Manufacturer number 3318218
L-Number L23920 1463

Description

Description:

Parting Off Indexable Holders, Overall Length (OAL) 103 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Head Bottom Offset Height (HBH) 13 mm
  • Head Length (LH) 32 mm
  • Overall Length (OAL) 103 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart