CH45-.39-1.2-1-C.50-PN06 Upper and Bottom Chamfering Endmills Carrying Pentagonal Inserts

Article no.: 3316310
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMFERMILL
Type of product Copy mill

Identification numbers & Classifications

Article number 3316310
EAN / GTIN 7291075396775
Manufacturer number 3316310
L-Number L23980 2524

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC/DCX) 0.458″ ,Cutting Item Count (CICT) 1 ,Depth of Cut Maximum (APMX) 0.059″ ,Overall Length (OAL) 4″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 1.157″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Diameter (DC): 0.26″
  • Cutting Diameter (DC/DCX): 0.458″
  • Cutting Diameter Maximum (DCX): 0.458″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 1
  • Depth of Cut Maximum (APMX): 0.059″
  • Master Insert Identification (MIID): PNMT 0602
  • Overall Length (OAL): 4″
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 45 Degrees
  • Usable Length (LU): 1.157″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart