• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

SECT 140420AR IC840 Positive Square Inserts for General Soft and Clean Cutting

Article no.: 3314323
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIOCTO
Type of product Indexable insert for milling

Identification & Classification

Article number 3314323
EAN / GTIN 7291075345742
Manufacturer number 3314323
L-Number L24170 93

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 5.5 mm, Insert Length (INSL) 14.04 mm, Insert Thickness (S) 4.5 mm

Feature:

  • Corner Radius (RE) 2 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 5.5 mm
  • Insert Length (INSL) 14.04 mm
  • Insert Thickness (S) 4.5 mm
  • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.12 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "HELIOCTO" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart