SD D50-9.0-R0.4-SP19 IC908 Interchangeable Solid Carbide T-Slot Milling Heads

Article no.: 3311780
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-SLOT
Type of product Slot milling cutter

Identification & Classification

Article number 3311780
EAN / GTIN 7291075311921
Manufacturer number 3311780
L-Number L24060 399

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 19 mm, Cutting Depth Maximum (CDX) 15 mm, Cutting Diameter (DC) 49.7 mm, Flute Count (NOF) 12, Overall Length (OAL) 14 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 19 mm
  • Corner Radius (RE) 0.4 mm
  • Cutting Depth Maximum (CDX) 15 mm
  • Cutting Diameter (DC) 49.7 mm
  • Cutting Width (CW) 9 mm
  • Fixing Hole Diameter (D1) 9.8 mm
  • Flute Count (NOF) 12
  • Overall Length (OAL) 14 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

From the same series "T-SLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart