• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

SD S-A-L140-C20 SP17 Stepped Cylindrical Shanks for Interchangeable Solid Carbide Milling Heads

Article no.: 3110811
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-SLOT
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3110811
EAN / GTIN 7291075312508
Manufacturer number 3110811
L-Number L24070 22

Description

Description:

Solid End Mill Shanks, Body Length (LB) 20.2 mm, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) M6x0.5, Overall Length (OAL) 146 mm

Feature:

  • Body Diameter (BD) 17 mm
  • Body Length (LB) 20.2 mm
  • Body Length Maximum (LBX) 23.8 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M6x0.5
  • Overall Length (OAL) 146 mm

From the same series "T-SLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart