SDHX 120508-PD-N IC882 Square Inserts for Machining Titanium, High Temperature Alloys and Stainless Steel

Article no.: 3309425
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XQUAD
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3309425
EAN / GTIN 7291075388138
Manufacturer number 3309425
L-Number L23910 1278

Description

Description:

Milling Indexable Inserts, Inscribed Circle Diameter (IC) 12.7 mm, Insert Length (INSL) 12.7 mm, Insert Thickness (S) 4.94 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Neutral
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Length (INSL) 12.7 mm
  • Insert Thickness (S) 4.94 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.05 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "XQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart