SDK D80-66-05-32-12-C Extended Flute Shell Mills Carrying SDHT 1205 Inserts

Article no.: 3322986
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XQUAD
Type of product Indexable insert cutter

Identification & Classification

Article number 3322986
EAN / GTIN 7291075388084
Manufacturer number 3322986
L-Number L23980 901

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 80 mm, Cutting Item Count (CICT) 30, Depth of Cut Maximum (APMX) 66 mm, Flute Count (NOF) 5, Overall Length (OAL) 95 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 80 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 30
  • Depth of Cut Maximum (APMX) 66 mm
  • Flute Count (NOF) 5
  • Hub Diameter (DHUB) 77.6 mm
  • Master Insert Identification (MIID) SDHT 1205
  • Overall Length (OAL) 95 mm

Suitable products

From the same series "XQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart