PCHR 16-34-JHP Grooving, Parting and Recessing Tools Carrying PENTA Inserts with Channels for High-Pressure Coolant

Article no.: 3304704
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3304704
EAN / GTIN 7291075362572
Manufacturer number 3304704
L-Number L23920 47

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 10 mm, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 1.5 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Depth Maximum (CDX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 1.5 mm
  • Head Length (LH) 33.5 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Accessories

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart