{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum body ⌀ | 75 mm | |
Shank ⌀ Ds | 55 mm | |
Length C | 148 mm | |
Weight | 2.3 kg | |
Version | cylindrical | |
Type of product | Face driver |
Article number | 327465 D32 | |
EAN / GTIN | 4067263558156 | |
Manufacturer number | 327465 D32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |