Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1-1/2″ ,Cutting Diameter (DC) 1.22″ ,Insert Seat Size Code (SSC) 31.0 ,Overall Length (OAL) 8.27″ ,Usable Length (LU) 3.88″
Feature:
- Body Diameter Reduced (BDRED): 1.968″
- Connection Diameter Machine Side (DCONMS): 1-1/2″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 1.22″
- Cutting Diameter Maximum (DCX): 1.256″
- Cutting Diameter Minimum (DCN): 1.22″
- Decimal Equivalent: 1.22″
- Flange Diameter (DF): 1.968″
- Functional Length (LF): 5.368″
- Insert Seat Size Code (SSC): 31.0
- Length Group: 3xD
- Master Insert Identification (MIID): ICP 310
- Overall Length (OAL): 8.27″
- Point Length (PL): 0.222″
- Protruding Length (LPR): 5.59″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 2.68″
- Shank Type: Weldon
- Usable Length (LU): 3.88″