ICM 3175 IC908 Exchangeable SUMOCHAM Drilling Heads for Machining ISO M and ISO S Materials

Article no.: 5567120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Cutter insert for boring

Identification & Classification

Article number 5567120
EAN / GTIN 7291075245936
Manufacturer number 5567120
L-Number L24050 406

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 31.75 mm, Insert Seat Size Code (SSC) 31.0, Point Angle (SIG) 140 Degrees

Feature:

  • Cutting Diameter (DC) 31.75 mm
  • Functional Length (LF) 13.03 mm
  • Insert Seat Size Code (SSC) 31.0
  • Insert Thickness (S) 17.95 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 4.93 mm

Suitable products

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart