DR180-072-25-06-4D-T Indexable Insert Drills for Non-Rotating Applications with Coolant Holes and One Flat Shank, Drilling Depth 4xD

Article no.: 3202327
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable drill

Identification numbers & Classifications

Article number 3202327
EAN / GTIN 7291075276671
Manufacturer number 3202327
L-Number L24150 271

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 18 mm, Overall Length (OAL) 150 mm, Usable Length (LU) 72 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 18 mm
  • Cutting Diameter Maximum (DCX) 20.9 mm
  • Flange Diameter (DF) 32 mm
  • Functional Length (LF) 93.46 mm
  • Length Group 4xD
  • Master Insert Identification (MIID) SOMX 060304-DT
  • Overall Length (OAL) 150 mm
  • Protruding Length (LPR) 94 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 56 mm
  • Usable Length (LU) 72 mm

Suitable products

Inserts

From the same series "DR-TWIST" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart