SOMX 060304-HD IC808 DR Drill Inserts for Carbon Steel and Soft Materials

Article no.: 5567136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable insert for drilling

Identification & Classification

Article number 5567136
EAN / GTIN 7291075327793
Manufacturer number 5567136
L-Number L24160 14

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Inscribed Circle Diameter (IC) 6.2 mm, Insert Thickness (S) 3.2 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Inscribed Circle Diameter (IC) 6.2 mm
  • Insert Thickness (S) 3.2 mm

Suitable products

From the same series "DR-TWIST" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart