DR040-160-40-12-4D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 4xD

Article no.: 3201472
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable drill

Identification numbers & Classifications

Article number 3201472
EAN / GTIN 7291075204292
Manufacturer number 3201472
L-Number L24150 199

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 40 mm, Overall Length (OAL) 264 mm, Usable Length (LU) 160 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Diameter Maximum (DCX) 43 mm
  • Flange Diameter (DF) 50 mm
  • Functional Length (LF) 194.8 mm
  • Length Group 4xD
  • Master Insert Identification (MIID) SOMT 120408-DT
  • Overall Length (OAL) 264 mm
  • Protruding Length (LPR) 196 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 68 mm
  • Usable Length (LU) 160 mm

Suitable products

From the same series "DR-TWIST" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart