DR180-072-25-06-4D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 4xD

Article no.: 3201351
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DR-TWIST
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3201351
    EAN / GTIN 7291075204025
    Manufacturer number 3201351
    L-Number L24150 163

    Description

    Description:

    Indexable Drill Bodies, Cutting Diameter (DC) 18 mm, Overall Length (OAL) 148 mm, Usable Length (LU) 72 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 25 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 18 mm
    • Cutting Diameter Maximum (DCX) 20.3 mm
    • Flange Diameter (DF) 32 mm
    • Functional Length (LF) 91.46 mm
    • Length Group 4xD
    • Master Insert Identification (MIID) SOMX 060304-DT
    • Overall Length (OAL) 148 mm
    • Protruding Length (LPR) 92 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Length (LS) 56 mm
    • Usable Length (LU) 72 mm

    Suitable products

    Inserts

    From the same series "DR-TWIST" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart