F45NM D063-05-22-R08 45° Face Mills Carrying Octagonal ONHU/MU 0806 Inserts with 16 Cutting Edges

Article no.: 3191574
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie 16MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3191574
EAN / GTIN 7291075180176
Manufacturer number 3191574
L-Number L23980 187

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 22 mm, Cutting Diameter (DC/DCX) 75 mm, Cutting Item Count (CICT) 5, Hub Diameter (DHUB) 48 mm, Overall Length (OAL) 40 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Cutting Diameter (DC) 63 mm
  • Cutting Diameter (DC/DCX) 75 mm
  • Cutting Diameter Maximum (DCX) 75 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 5
  • Depth of Cut Maximum (APMX) 5.5 mm
  • Hub Diameter (DHUB) 48 mm
  • Master Insert Identification (MIID) ONHU 080608-TN
  • Overall Length (OAL) 40 mm
  • Tool Cutting Edge Angle (KAPR) 44.3 Degrees

Suitable products

From the same series "16MILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart