Eco toolholder, Form B4 radial left-hand, short, Shank ⌀ d1: 30mm

Article no.: 319061 30
Discount
124.33 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 30 mm
h1 20 mm
h2 29 mm
b1 70 mm
b2 35 mm
h5 38 mm
h6 35 mm
l1 22 mm
l2 40 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319061 30
EAN / GTIN 4045197523686
Manufacturer number 319061 30

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Eco toolholder, Form B4 radial left-hand, short, Shank ⌀ d<sub>1</sub>: 30mm

Eco toolholder, Form B4 radial left-hand, short, Shank ⌀ d1: 30mm

on request
In stock
27 pieces in stock
124.33 £
£42.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
88.42 £
£36.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£69.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£115.12
plus VAT at the current rate Prices plus delivery costs
b2 35 mm 35 mm 35 mm 35 mm
Colour code for VDI shanks VDI 30 VDI 30 VDI 30 VDI 30
h5 38 mm 38 mm 28 mm 35 mm
h6 35 mm 35 mm 38 mm 38 mm
l1 22 mm 22 mm 22 mm 22 mm
Shank ⌀ D1 30 mm 30 mm 30 mm 30 mm
Type of product VDI tool arbor VDI tool arbor VDI tool arbor VDI tool arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart