Eco toolholder, Form B4 radial left-hand, short, Shank ⌀ d1: 20mm

Article no.: 319061 20
Discount
117.54 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 55 mm
b2 30 mm
h5 30 mm
h6 25 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319061 20
EAN / GTIN 4045197523679
Manufacturer number 319061 20

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Eco toolholder, Form B4 radial left-hand, short, Shank ⌀ d<sub>1</sub>: 20mm

Eco toolholder, Form B4 radial left-hand, short, Shank ⌀ d1: 20mm

on request
In stock
12 pieces in stock
117.54 £
£30.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
80.80 £
£21.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£76.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£110.56
plus VAT at the current rate Prices plus delivery costs
b1 55 mm 55 mm 55 mm 55 mm
Shape B B B B
h1 16 mm 16 mm 16 mm 16 mm
h6 25 mm 25 mm 30 mm 30 mm
l2 30 mm 30 mm 30 mm 30 mm
Shank ⌀ D1 20 mm 20 mm 20 mm 20 mm
Type of product VDI tool arbor VDI tool arbor VDI tool arbor VDI tool arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart