PH D2.00-H040-W1.25-13 High Productivity Center Cutting Plungers with PLHT 1305-PDX Inserts

Article no.: 3181177
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie PLUNGER
Type of product Indexable drill

Identification numbers & Classifications

Article number 3181177
EAN / GTIN 7291075162592
Manufacturer number 3181177
L-Number L23980 2233

Description

Description:

Plunge Mills ,Body Diameter (BD) 1.94″ ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 2″ ,Cutting Item Count (CICT) 4 ,Face Effective Cutting Edge Count (ZEFF) 2 ,Overall Length (OAL) 6.72″ ,Usable Length (LU) 3.68″

Feature:

  • Body Diameter (BD): 1.94″
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Face Effective Cutting Edge Count (ZEFF): 2
  • Functional Length (LF): 4.43″
  • Overall Length (OAL): 6.72″
  • Shank Type: Weldon
  • Usable Length (LU): 3.68″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart