PH D1.50-H035-W1.25-13 High Productivity Center Cutting Plungers with PLHT 1305-PDX Inserts

Article no.: 3102909
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PLUNGER
Type of product Indexable drill

Identification & Classification

Article number 3102909
Copy
EAN / GTIN 7291075162585
Copy
Manufacturer number 3102909
Copy
L-Number L23980 2025
Copy

Description

Description:

Plunge Mills ,Body Diameter (BD) 1.94″ ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1-1/2″ ,Cutting Item Count (CICT) 2 ,Face Effective Cutting Edge Count (ZEFF) 1 ,Overall Length (OAL) 6.72″

Feature:

  • Body Diameter (BD): 1.94″
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 2
  • Face Effective Cutting Edge Count (ZEFF): 1
  • Functional Length (LF): 4.43″
  • Overall Length (OAL): 6.72″
  • Shank Type: Weldon

Suitable products

From the same series "PLUNGER" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart