HM90 E90AD-D1.50-4-M16 90° Endmills with a FLEXFIT Threaded Adaptation Carrying HM90 ADKT-1505 Inserts

Article no.: 3181158
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product End / face mill

Identification & Classification

Article number 3181158
EAN / GTIN 7291075122855
Manufacturer number 3181158
L-Number L23980 2206

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1.1″ ,Cutting Diameter (DC/DCX) 1-1/2″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.56″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 2.56″ ,Usable Length (LU) 1.42″

Feature:

  • Connection Code Machine Side (CCMS): FLEXFIT
  • Connection Diameter Machine Side (DCONMS): 1.1″
  • Connection Thread Nominal Size Machine Side (THSZMS): M16
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1-1/2″
  • Cutting Diameter (DC/DCX): 1-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 0.56″
  • Flute Count (NOF): 4
  • Functional Length (LF): 1.58″
  • Overall Length (OAL): 2.56″
  • Ramping Angle Maximum (RMPX): 4 Degrees
  • Usable Length (LU): 1.42″

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase
To shopping cart