ERCM D40-M16-12 Endmills with FLEXFIT Threaded Adaptation Carrying Round Inserts for Profiling and Milling Round Corners

Article no.: 3181040
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Copy mill

Identification numbers & Classifications

Article number 3181040
EAN / GTIN 7291075118162
Manufacturer number 3181040
L-Number L23980 1141

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 28 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 6 mm, Overall Length (OAL) 68 mm

Feature:

  • Body Diameter (BD) 29 mm
  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M16
  • Corner Radius (RE) 6 mm
  • Cutting Diameter (DC) 28 mm
  • Cutting Diameter (DC/DCX) 28 mm
  • Cutting Diameter Maximum (DCX) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 6 mm
  • Functional Length (LF) 43 mm
  • Master Insert Identification (MIID) R90MT 1205-RM
  • Overall Length (OAL) 68 mm
  • Ramping Angle Maximum (RMPX) 6.5 Degrees

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart