FIN LNK D050-100-4-BT50 Extended Flute Endmills with Tangentially Clamped Inserts and BT MAS-403 Shanks for Semi-Finishing Long Shoulders

Article no.: 3138421
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG
Type of product Indexable insert cutter

Identification & Classification

Article number 3138421
EAN / GTIN 7291075335095
Manufacturer number 3138421
L-Number L23980 992

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 100 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 28, Depth of Cut Maximum (APMX) 102 mm, Flute Count (NOF) 4, Overall Length (OAL) 263 mm

Feature:

  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 28
  • Depth of Cut Maximum (APMX) 102 mm
  • Flute Count (NOF) 4
  • Master Insert Identification (MIID) FIN LNAT 1607 PN-R
  • Overall Length (OAL) 263 mm

Suitable products

From the same series "HELITANG" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart