T445 SM-D050-23-3-27-13 Conical Extended Flute Shell Mills Carrying T490 LNMT/LNHT 13 Tangentially Clamped Inserts

Article no.: 3106325
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3106325
EAN / GTIN 7291075323108
Manufacturer number 3106325
L-Number L23980 88

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 9, Depth of Cut Maximum (APMX) 23.5 mm, Flute Count (NOF) 3, Overall Length (OAL) 55 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 50 mm
  • Cutting Diameter Maximum (DCX) 98.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 9
  • Depth of Cut Maximum (APMX) 23.5 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) T490 LNMT 1306PNTR
  • Overall Length (OAL) 55 mm

Suitable products

From the same series "HELITANG" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart