Soft top jaw set 3 pieces 160

Article no.: 313300 160
Set price 3 Piece (14.11 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 160 mm
    Length L 85 mm
    Width B 20.3 mm
    Height H 36.5 mm
    Slot width D 8 mm
    Bore spacing b 32 mm
    Tenon length A 18 mm
    suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
    Type of product Self-centring chuck jaws

    Identification numbers & Classifications

    Article number 313300 160
    EAN / GTIN 4019208023687
    Manufacturer number 094008

    Description

    Version:

    Ground location faces, burnished.
    Unstepped, for boring out to individual clamping ⌀. Precision milled contact face, not burnished.

    Application:

    As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
    For fitting to hardened base jaws. For clamping irregularly shaped or already machined components which have to be protected against damage. The jaws are machined according to the contours of the component.

    Material:

    Quality product made of 16MnCr5.

    Suitable for:

    Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

    Note:

    Aluminium top jaws on request.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart