{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ROTA-S plus | |
Standard | DIN 702-4 | |
Type | 160 | |
Clamping range with external hard top jaws | 5 mm - 170 mm | |
Clamping range with internal hard top jaws | 65 mm - 186 mm | |
Clamping stroke per jaw S | 6.5 mm | |
External ⌀ A | 165 mm | |
Aperture E | 42 mm | |
Chuck height D | 68.5 mm | |
Centring ⌀ B | 145 mm | |
Chuck key hexagon socket K | 12 mm | |
Weight | 7.9 kg | |
maximum speed | 5,400 min-1 | |
Colour code for accessories | Schunk self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number |
313115 160
Copy |
|
EAN / GTIN |
2050001928702
Copy |
|
Manufacturer number |
0819201
Copy |
|
Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |