ERH-A3 08-19W10-69 HS MPC 3-5 flute, 30° helix, medium length roughing HSS endmills.

Article no.: 3121071
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HSSMILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3121071
    EAN / GTIN 7291075190939
    Manufacturer number 3121071
    L-Number L24300 4

    Description

    Description:

    Square End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC) 8 mm, Depth of Cut Maximum (APMX) 19 mm, Flute Count (NOF) 3, Overall Length (OAL) 69 mm, Shank Type Weldon, Shank Type Weldon

    Feature:

    • Connection Code Machine Side (CCMS) Weldon
    • Connection Diameter Machine Side (DCONMS) 10 mm
    • Cutting Diameter (DC) 8 mm
    • Cutting Diameter Tolerance e8
    • Depth of Cut Maximum (APMX) 19 mm
    • Flute Count (NOF) 3
    • Flute Helix Angle (FHA) 30 Degrees
    • Overall Length (OAL) 69 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Type Weldon

    From the same series "HSSMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart