EBH-A2 03-05W06-49 HS MPC HSS short ball nose endmills, 2 flute 30° helix.

Article no.: 3121054
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSSMILL
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 3121054
EAN / GTIN 7291075189841
Manufacturer number 3121054
L-Number L24300 9

Description

Description:

Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 3 mm, Depth of Cut Maximum (APMX) 5 mm, Flute Count (NOF) 2, Overall Length (OAL) 49 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Corner Radius (RE) 1.5 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.01 mm
  • Cutting Diameter (DC) 3 mm
  • Depth of Cut Maximum (APMX) 5 mm
  • Flute Count (NOF) 2
  • Flute Helix Angle (FHA) 30 Degrees
  • Overall Length (OAL) 49 mm
  • Shank Type Weldon

From the same series "HSSMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart