EH-A4 06-13W06-57 HS MPC 4 flute, 30° helix, medium length HSS endmills.

Article no.: 3121040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSSMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3121040
EAN / GTIN 7291075190861
Manufacturer number 3121040
L-Number L24300 1

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 6 mm, Depth of Cut Maximum (APMX) 13 mm, Flute Count (NOF) 4, Overall Length (OAL) 57 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 6 mm
  • Cutting Diameter Tolerance e8
  • Depth of Cut Maximum (APMX) 13 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 30 Degrees
  • Overall Length (OAL) 57 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Weldon

From the same series "HSSMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart