CH45-10-30-1-C12-PN06 Upper and Bottom Chamfering Endmills Carrying Pentagonal Inserts

Article no.: 3107351
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CHAMFERMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3107351
EAN / GTIN 7291075396737
Manufacturer number 3107351
L-Number L23980 73

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC/DCX) 11.7 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 1.5 mm, Overall Length (OAL) 100 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 29.4 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Cutting Diameter (DC) 6.6 mm
  • Cutting Diameter (DC/DCX) 11.7 mm
  • Cutting Diameter Maximum (DCX) 11.7 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Master Insert Identification (MIID) PNMT 0602
  • Overall Length (OAL) 100 mm
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 45 Degrees
  • Usable Length (LU) 29.4 mm

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart