T490 LNK-D32-34-2-C32-11 Extended Flute Endmills Carrying T490 LN#T 11 Tangentially Clamped Inserts

Article no.: 3107085
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITANG T490 LINE
    Type of product Indexable insert cutter

    Identification numbers & Classifications

    Article number 3107085
    EAN / GTIN 7291075346091
    Manufacturer number 3107085
    L-Number L23980 1306

    Description

    Description:

    Shell Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 32 mm, Cutting Item Count (CICT) 8, Depth of Cut Maximum (APMX) 34 mm, Flute Count (NOF) 2, Overall Length (OAL) 120 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 32 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 32 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 8
    • Depth of Cut Maximum (APMX) 34 mm
    • Flute Count (NOF) 2
    • Master Insert Identification (MIID) T490 LNHT 1106PNTR
    • Overall Length (OAL) 120 mm

    Suitable products

    Inserts

    From the same series "HELITANG T490 LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart