T490 LNHT 1106PNTR-RD IC830 Tangentially Clamped Inserts with 4 Helical Cutting Edges

Article no.: 3310528
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3310528
EAN / GTIN 7291075346206
Manufacturer number 3310528
L-Number L23970 183

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 9 mm, Insert Length (INSL) 10.5 mm, Insert Thickness (S) 11.3 mm, Insert Width (W1) 6 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 9 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 10.5 mm
  • Insert Thickness (S) 11.3 mm
  • Insert Width (W1) 6 mm
  • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart