FDN D125-1925-32R-CAPM15 Full Slot Adjustable Slotting Cutters with Cartridges Carrying LNAT 1506 -PM Inserts (18.9-25.6 mm width range)

Article no.: 3106922
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3106922
EAN / GTIN 7291075327076
Manufacturer number 3106922
L-Number L23980 2226

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 29 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 8, Cutting Width Maximum (CWX) 25.6 mm, Cutting Width Minimum (CWN) 18.9 mm, Flute Count (NOF) 8, Hub Diameter (DHUB) 65 mm, Overall Length (OAL) 40 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Arbor Style B
  • Cutting Depth Maximum (CDX) 29 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width Maximum (CWX) 25.6 mm
  • Cutting Width Minimum (CWN) 18.9 mm
  • Flute Count (NOF) 8
  • Hub Diameter (DHUB) 65 mm
  • Master Insert Identification (MIID) LNAT 150608-N-MM-PM
  • Overall Length (OAL) 40 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 4

Suitable products

From the same series "TANGMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart